1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
241/750CACLBK30
Spherical Roller Bearing - 750 mm ID, 1220 mm OD, 475 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
12111577
MFR #
241/750CACLBK30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 241/750CACLBK30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
241/750CACLBK30
Spherical Roller Bearing - 750 mm ID, 1220 mm OD, 475 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
12111577
MFR #
241/750CACLBK30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
241/750CACLBK30 SPHERICAL ROLLER BEARING
Specifications
Bore Type
Tapered 1:30
Bore Diameter
750 mm
Outside Diameter
1220 mm
Overall Width
475 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought