1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
241/850CACLB
Spherical Roller Bearing - 850 mm ID, 1360 mm OD, 500 mm Width, Straight Bore, Open
MI ITEM #
12111579
MFR #
241/850CACLB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 241/850CACLB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
241/850CACLB
Spherical Roller Bearing - 850 mm ID, 1360 mm OD, 500 mm Width, Straight Bore, Open
MI ITEM #
12111579
MFR #
241/850CACLB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
241/850CACLB SPHERICAL ROLLER BEARING
Specifications
Bore Type
Straight
Bore Diameter
850 mm
Outside Diameter
1360 mm
Overall Width
500 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought