1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
24160C/W33
Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #
12111590
MFR #
24160C/W33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 24160C/W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
24160C/W33
Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #
12111590
MFR #
24160C/W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24160C/W33 SPHERICAL ROLLER BEARING
Specifications
Bore Type
Straight
Bore Diameter
300 mm
Outside Diameter
500 mm
Overall Width
200 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought