Motion
24176C
Spherical Roller Bearing - 380 mm ID, 620 mm OD, 243 mm Width, Straight Bore, Open
Mi Item #12111595
MFR #24176C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 380 mm ID, 620 mm OD, 243 mm Width, Straight Bore, Open
Mi Item #12111595
MFR #24176C

Mfr description
24176C SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    243 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)