1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTERDRIVE INC
10/8V2120-GEB29
V-belt Pulley - 10 Groove, 21.2000 in O.D., Bushed, Cast Iron Material
MI ITEM #
12113325
MFR #
10/8V2120-GEB29
Price
$7,428.40
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
MASTERDRIVE INC 10/8V2120-GEB29
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTERDRIVE INC
10/8V2120-GEB29
V-belt Pulley - 10 Groove, 21.2000 in O.D., Bushed, Cast Iron Material
MI ITEM #
12113325
MFR #
10/8V2120-GEB29
Mfr description
10/8V2120-GEB29
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,428
.40
/each
Add to Cart
Specifications
Dimensions
Length Through
Bore
5.2500 in
Outside
Diameter
21.2000 in
Weight
280 lbs
Details
Bore Type
Bushed
Material
Cast Iron
Number Of
Grooves
10
Product Type
V-Belt Pulleys
Series
8V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items