Motion
10S-1-5/8
Sleeve Coupling Flange - Size 10, 1.6250 in Bore
Mi Item #12113438
MFR #10S-1-5/8
Price$187.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 10, 1.6250 in Bore
Mi Item #12113438
MFR #10S-1-5/8

Mfr description
10S-1-5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Outside Diameter
    7.5000 in
  • Coupling Size Code
    10
  • Length Through Bore  
    5.6875 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)