Motion
10S-30MM
Sleeve Coupling Flange - Size 10, 30 mm Bore
Mi Item #12113457
MFR #10S-30MM
Price$203.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 10, 30 mm Bore
Mi Item #12113457
MFR #10S-30MM

Mfr description
10S-30MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.01/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Coupling Outside Diameter
    7.5000 in
  • Coupling Size Code
    10
  • Length Through Bore  
    5.6875 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)