Motion
1108-11/16

MASTERDRIVE INC
1108-11/16

Taper Locking Bushing - 1108 Series, 0.6875 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
Mi Item #12113474
MFR #1108-11/16
Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
1108-11/16

Taper Locking Bushing - 1108 Series, 0.6875 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
Mi Item #12113474
MFR #1108-11/16

Mfr description
1108-11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.00/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-29/64 in
  • Bore Diameter  
    0.6875 in
  • Bushing Size
    1108
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    1-1/8 in, 28 mm
  • Outside Diameter  
    1.4531 in
  • Weight
    0.27 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1108-11/16
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)