Motion
1210-32MM
Taper Locking Bushing - 1210 Series, 32 mm Bore, 10 mm x 3.3 mm Keyway, Cast Iron Material
Mi Item #12113580
MFR #1210-32MM
Price$26.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 1210 Series, 32 mm Bore, 10 mm x 3.3 mm Keyway, Cast Iron Material
Mi Item #12113580
MFR #1210-32MM

Mfr description
1210-32MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.67/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    32 mm
  • Bushing Size
    1210
  • Keyway Size
    10 mm x 3.3 mm
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    1.7500 in
  • Weight
    0.61 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1210-32MM
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)