Motion
1215-14MM
Taper Locking Bushing - 1215 Series, 14 mm Bore, 5 mm x 2.3 mm Keyway, Cast Iron Material
MI ITEM #12113587
MFR #1215-14MM
Price$29.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 1215 Series, 14 mm Bore, 5 mm x 2.3 mm Keyway, Cast Iron Material
MI ITEM #12113587
MFR #1215-14MM

Mfr description
1215-14MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.17/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    14 mm
  • Bushing Size
    1215
  • Keyway Size
    5 mm x 2.3 mm
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    1.7500 in
  • Weight
    0.8 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)