Motion
1310-19MM
Taper Locking Bushing - 1310 Series, 19 mm Bore, 6 mm x 2.8 mm Keyway, Cast Iron Material
MI ITEM #12113653
MFR #1310-19MM
Price$30.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 1310 Series, 19 mm Bore, 6 mm x 2.8 mm Keyway, Cast Iron Material
MI ITEM #12113653
MFR #1310-19MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.02/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-7/8 in
  • Bore Diameter  
    19 mm
  • Bushing Size
    1310
  • Keyway Size
    6 mm x 2.8 mm
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    1.8750 in
  • Weight
    0.7 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
1310-19MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought