Motion
1615-16MM
Taper Locking Bushing - 1615 Series, 16 mm Bore, 5 mm x 2.3 mm Keyway, Cast Iron Material
MI ITEM #12113753
MFR #1615-16MM
Price$30.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 1615 Series, 16 mm Bore, 5 mm x 2.3 mm Keyway, Cast Iron Material
MI ITEM #12113753
MFR #1615-16MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.86/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    16 mm
  • Bushing Size
    1615
  • Keyway Size
    5 mm x 2.3 mm
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    2.1250 in
  • Weight
    1.2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
1615-16MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought