Motion
1615-35MM
Taper Locking Bushing - 1615 Series, 35 mm Bore, 10 mm x 3.3 mm Keyway, Cast Iron Material
Mi Item #12113762
MFR #1615-35MM
Price$30.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 1615 Series, 35 mm Bore, 10 mm x 3.3 mm Keyway, Cast Iron Material
Mi Item #12113762
MFR #1615-35MM

Mfr description
1615-35MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.86/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    35 mm
  • Bushing Size
    1615
  • Keyway Size
    10 mm x 3.3 mm
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    2.1250 in
  • Weight
    1.2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)