Motion
1615MPB
Taper Locking Bushing - 1615 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Cast Iron Material
Mi Item #12113766
MFR #1615MPB
Price$30.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 1615 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Cast Iron Material
Mi Item #12113766
MFR #1615MPB

Mfr description
1615MPB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.86/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    1615
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    2.1250 in
  • Weight
    1.2 lbs

Details

  • Bore Type
    Stock Plain Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)