Motion
SPA80X2-1210

MASTERDRIVE INC
SPA80X2-1210

V-belt Pulley - 2 Groove, 3.3700 in O.D., Taper Lock Bushed, 1210 Series Bushing, Cast Iron Material
Mi Item #12114116
MFR #SPA80X2-1210
Price$68.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPA80X2-1210

V-belt Pulley - 2 Groove, 3.3700 in O.D., Taper Lock Bushed, 1210 Series Bushing, Cast Iron Material
Mi Item #12114116
MFR #SPA80X2-1210

Mfr description
2/SPA80-1210
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.71/each

Specifications

Dimensions

  • Length Through Bore  
    25 mm
  • Outside Diameter  
    3.3700 in

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    SPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)