Motion
SPB190X2-2517

MASTERDRIVE INC
SPB190X2-2517

V-belt Pulley - 2 Groove, 197 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #12114127
MFR #SPB190X2-2517
Price$195.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPB190X2-2517

V-belt Pulley - 2 Groove, 197 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #12114127
MFR #SPB190X2-2517

Mfr description
2/SPB190-2517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.64/each

Specifications

Dimensions

  • Length Through Bore  
    1.7720 in
  • Outside Diameter  
    197 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)