Motion
2525-1.9/16

MASTERDRIVE INC
2525-1.9/16

Taper Locking Bushing - 2525 Series, 1.5625 in Bore, 3/8 x 3/16 Keyway, Cast Iron Material
Mi Item #12114289
MFR #2525-1.9/16
Price$75.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
2525-1.9/16

Taper Locking Bushing - 2525 Series, 1.5625 in Bore, 3/8 x 3/16 Keyway, Cast Iron Material
Mi Item #12114289
MFR #2525-1.9/16

Mfr description
2525-1.9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.83/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    1.5625 in
  • Bushing Size
    2525
  • Keyway Size
    3/8 x 3/16
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    3.2500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)