Motion
2AK104-15/16

MASTERDRIVE INC
2AK104-15/16

V-belt Pulley - 2 Groove, 0.9375 in Bore Size, 10.2500 in O.D., Finished Bore, Cast Iron Material
MI ITEM #12114329
MFR #2AK104-15/16
Price$166.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
2AK104-15/16

V-belt Pulley - 2 Groove, 0.9375 in Bore Size, 10.2500 in O.D., Finished Bore, Cast Iron Material
MI ITEM #12114329
MFR #2AK104-15/16

Mfr description
2AK104-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.63/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Hub Diameter
    1.7000 in, 1.7320 in
  • Length Through Bore  
    1.5938 in
  • Outside Diameter  
    10.2500 in
  • Weight
    9.6 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    AK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)