Motion
3/3V265-1108

MASTERDRIVE INC
3/3V265-1108

V-belt Pulley - 3 Groove, 2.6500 in O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
Mi Item #12114400
MFR #3/3V265-1108
Price$68.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
3/3V265-1108

V-belt Pulley - 3 Groove, 2.6500 in O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
Mi Item #12114400
MFR #3/3V265-1108

Mfr description
3/3V265-1108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.66/each

Specifications

Dimensions

  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    2.6500 in
  • Weight
    1 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Series
    3V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)