Motion
3/5V2800E
V-belt Pulley - 3 Groove, 28.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #12114456
MFR #3/5V2800E
Price$793.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3 Groove, 28.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #12114456
MFR #3/5V2800E

Mfr description
3/5V2800E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.88/each

Specifications

Dimensions

  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    28.0000 in
  • Weight
    70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Series
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)