Motion
SPA355X3-3020

MASTERDRIVE INC
SPA355X3-3020

V-belt Pulley - 3 Groove, 14.1970 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #12114675
MFR #SPA355X3-3020
Price$386.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPA355X3-3020

V-belt Pulley - 3 Groove, 14.1970 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #12114675
MFR #SPA355X3-3020

Mfr description
3/SPA355-3020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.35/each

Specifications

Dimensions

  • Length Through Bore  
    2.0080 in
  • Outside Diameter  
    14.1970 in

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Series
    SPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)