Motion
SPB150X3-2517

MASTERDRIVE INC
SPB150X3-2517

V-belt Pulley - 3 Groove, 157 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #12114688
MFR #SPB150X3-2517
Price$191.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPB150X3-2517

V-belt Pulley - 3 Groove, 157 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #12114688
MFR #SPB150X3-2517

Mfr description
3/SPB150-2517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.37/each

Specifications

Dimensions

  • Length Through Bore  
    32 mm
  • Outside Diameter  
    157 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Series
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)