Motion
SPZ100X3-1610

MASTERDRIVE INC
SPZ100X3-1610

V-belt Pulley - 3 Groove, 4.0940 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #12114728
MFR #SPZ100X3-1610
Price$83.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPZ100X3-1610

V-belt Pulley - 3 Groove, 4.0940 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #12114728
MFR #SPZ100X3-1610

Mfr description
3/SPZ100-1610
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.45/each

Specifications

Dimensions

  • Length Through Bore  
    25 mm
  • Outside Diameter  
    4.0940 in

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Series
    SPZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)