1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTERDRIVE INC
3C360F
V-belt Pulley - 3 Groove, 36.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #
12114834
MFR #
3C360F
Price
$1,440.74
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
MASTERDRIVE INC 3C360F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTERDRIVE INC
3C360F
V-belt Pulley - 3 Groove, 36.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #
12114834
MFR #
3C360F
Mfr description
3C360F
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,440
.74
/each
Add to Cart
Specifications
Dimensions
Length Through
Bore
3.7500 in
Outside
Diameter
36.4000 in
Weight
161.7 lbs
Details
Bore Type
QD Bushed
Bushing Series
F
Material
Cast Iron
Number Of
Grooves
3
Product Type
V-Belt Pulleys
Series
C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items