Motion
3JES
Coupling Sleeve - 3
Mi Item #12114851
MFR #3JES
Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 3
Mi Item #12114851
MFR #3JES

Mfr description
3JES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.13/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    1.8750 in
  • Coupling Size Code
    3

Details

  • Operating Temperature Range
    0 to 272 °F
  • Product Type
    Coupling Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)