Motion
4/3V1400SK

MASTERDRIVE INC
4/3V1400SK

V-belt Pulley - 4 Groove, 14.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #12115025
MFR #4/3V1400SK
Price$288.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
4/3V1400SK

V-belt Pulley - 4 Groove, 14.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #12115025
MFR #4/3V1400SK

Mfr description
4/3V1400SK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$288.15/each

Specifications

Dimensions

  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    14.0000 in
  • Weight
    18.3 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Series
    3V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)