Motion
4/3V280-1108

MASTERDRIVE INC
4/3V280-1108

V-belt Pulley - 4 Groove, 2.8000 in O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
Mi Item #12115027
MFR #4/3V280-1108
Price$79.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
4/3V280-1108

V-belt Pulley - 4 Groove, 2.8000 in O.D., Taper Lock Bushed, 1108 Series Bushing, Cast Iron Material
Mi Item #12115027
MFR #4/3V280-1108

Mfr description
4/3V280-1108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.84/each

Specifications

Dimensions

  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    2.8000 in
  • Weight
    1.3 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Series
    3V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)