Motion
4/5V1030-3020

MASTERDRIVE INC
4/5V1030-3020

V-belt Pulley - 4 Groove, 10.3000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #12115055
MFR #4/5V1030-3020
Price$373.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
4/5V1030-3020

V-belt Pulley - 4 Groove, 10.3000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #12115055
MFR #4/5V1030-3020

Mfr description
4/5V1030-3020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.07/each

Specifications

Dimensions

  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    10.3000 in
  • Weight
    28 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Series
    5V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)