1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTERDRIVE INC
SPB280X4-3020
V-belt Pulley - 4 Groove, 11.2990 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
MI ITEM #
12115318
MFR #
SPB280X4-3020
Price
$448.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
MASTERDRIVE INC SPB280X4-3020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTERDRIVE INC
SPB280X4-3020
V-belt Pulley - 4 Groove, 11.2990 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
MI ITEM #
12115318
MFR #
SPB280X4-3020
Mfr description
4/SPB280-3020
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$448
.62
/each
Add to Cart
Specifications
Dimensions
Length Through
Bore
2.0080 in
Outside
Diameter
11.2990 in
Details
Bore Type
Taper Lock Bushed
Bushing Series
3020
Material
Cast Iron
Number Of
Grooves
4
Product Type
V-Belt Pulleys
Series
SPB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items