Motion
SPB900X4-4040

MASTERDRIVE INC
SPB900X4-4040

V-belt Pulley - 4 Groove, 35.7090 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #12115330
MFR #SPB900X4-4040
Price$3,926.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPB900X4-4040

V-belt Pulley - 4 Groove, 35.7090 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #12115330
MFR #SPB900X4-4040

Mfr description
4/SPB900-4040
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,926.68/each

Specifications

Dimensions

  • Length Through Bore  
    4.0160 in
  • Outside Diameter  
    35.7090 in
  • Weight
    168.21 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Series
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)