Motion
SPC236X4-3535

MASTERDRIVE INC
SPC236X4-3535

V-belt Pulley - 4 Groove, 9.6690 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #12115334
MFR #SPC236X4-3535
Price$883.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPC236X4-3535

V-belt Pulley - 4 Groove, 9.6690 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #12115334
MFR #SPC236X4-3535

Mfr description
4/SPC236-3535
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$883.52/each

Specifications

Dimensions

  • Length Through Bore  
    3.5040 in
  • Outside Diameter  
    9.6690 in
  • Weight
    44.49 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Series
    SPC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)