Motion
SPC425X4-3535

MASTERDRIVE INC
SPC425X4-3535

V-belt Pulley - 4 Groove, 17.1890 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #12115344
MFR #SPC425X4-3535
Price$1,473.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPC425X4-3535

V-belt Pulley - 4 Groove, 17.1890 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #12115344
MFR #SPC425X4-3535

Mfr description
4/SPC425-3535
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,473.84/each

Specifications

Dimensions

  • Length Through Bore  
    3.5040 in
  • Outside Diameter  
    17.1890 in
  • Weight
    81.57 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Series
    SPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)