Motion
4JE
Coupling Sleeve - 4, One Piece Solid Construction, EPDM Material
Mi Item #12115458
MFR #4JE
Price$14.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 4, One Piece Solid Construction, EPDM Material
Mi Item #12115458
MFR #4JE

Mfr description
4JE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.04/each

Specifications

Dimensions

  • Angular Misalignment
    15 °
  • Coupling Outside Diameter  
    2.9370 in
  • Coupling Size Code
    4

Details

  • Coupling Component
    Sleeve
  • Material
    EPDM
  • Operating Temperature Range
    0 to 272 °F
  • Product Type
    Coupling Sleeves
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    EPDM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)