Motion
5/5V1090-3020

MASTERDRIVE INC
5/5V1090-3020

V-belt Pulley - 5 Groove, 10.9000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #12115664
MFR #5/5V1090-3020
Price$414.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
5/5V1090-3020

V-belt Pulley - 5 Groove, 10.9000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #12115664
MFR #5/5V1090-3020

Mfr description
5/5V1090-3020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.08/each

Specifications

Dimensions

  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    10.9000 in
  • Weight
    36 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Series
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)