Motion
5/5V1500E
V-belt Pulley - 5 Groove, 15.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #12115675
MFR #5/5V1500E
Price$705.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 5 Groove, 15.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #12115675
MFR #5/5V1500E

Mfr description
5/5V1500E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.66/each

Specifications

Dimensions

  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    15.0000 in
  • Weight
    42.7 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Series
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)