Motion
5/5V630SK
V-belt Pulley - 5 Groove, 6.3000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #12115699
MFR #5/5V630SK
Price$257.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 5 Groove, 6.3000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #12115699
MFR #5/5V630SK

Mfr description
5/5V630SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.27/each

Specifications

Dimensions

  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    6.3000 in
  • Weight
    12.3 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Series
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)