1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTERDRIVE INC
SPA125X5-2012
V-belt Pulley - 5 Groove, 5.1420 in O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
MI ITEM #
12115851
MFR #
SPA125X5-2012
Price
$188.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
MASTERDRIVE INC SPA125X5-2012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTERDRIVE INC
SPA125X5-2012
V-belt Pulley - 5 Groove, 5.1420 in O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
MI ITEM #
12115851
MFR #
SPA125X5-2012
Mfr description
5/SPA125-2012
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$188
.24
/each
Add to Cart
Specifications
Dimensions
Length Through
Bore
32 mm
Outside
Diameter
5.1420 in
Details
Bore Type
Taper Lock Bushed
Bushing Series
2012
Material
Cast Iron
Number Of
Grooves
5
Product Type
V-Belt Pulleys
Series
SPA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items