1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTERDRIVE INC
SPC1000X5-5050
V-belt Pulley - 5 Groove, 39.7480 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #
12115893
MFR #
SPC1000X5-5050
Price
$4,984.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
MASTERDRIVE INC SPC1000X5-5050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTERDRIVE INC
SPC1000X5-5050
V-belt Pulley - 5 Groove, 39.7480 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #
12115893
MFR #
SPC1000X5-5050
Mfr description
5/SPC1000-5050
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,984
.35
/each
Add to Cart
Specifications
Dimensions
Length Through
Bore
5.0000 in
Outside
Diameter
39.7480 in
Weight
358.91 lbs
Details
Bore Type
Taper Lock Bushed
Bushing Series
5050
Material
Cast Iron
Number Of
Grooves
5
Product Type
V-Belt Pulleys
Series
SPC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items