Motion
SPZ170X5-2517

MASTERDRIVE INC
SPZ170X5-2517

V-belt Pulley - 5 Groove, 6.8500 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #12115925
MFR #SPZ170X5-2517
Price$198.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPZ170X5-2517

V-belt Pulley - 5 Groove, 6.8500 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #12115925
MFR #SPZ170X5-2517

Mfr description
5/SPZ170-2517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.37/each

Specifications

Dimensions

  • Length Through Bore  
    1.7720 in
  • Outside Diameter  
    6.8500 in
  • Weight
    12.94 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Series
    SPZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)