Motion
5C60-3-3/8

MASTERDRIVE INC
5C60-3-3/8

V-belt Pulley - 5 Groove, 6.4000 in O.D., Finished Bore, Cast Iron Material
Mi Item #12116001
MFR #5C60-3-3/8
Price$426.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
5C60-3-3/8

V-belt Pulley - 5 Groove, 6.4000 in O.D., Finished Bore, Cast Iron Material
Mi Item #12116001
MFR #5C60-3-3/8

Mfr description
5C60-3-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.35/each

Specifications

Dimensions

  • Length Through Bore  
    5.0800 in
  • Outside Diameter  
    6.4000 in
  • Weight
    23 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Series
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)