Motion
5JNS
Coupling Sleeve - 5, One Piece Split Construction, Neoprene Material
Mi Item #12116014
MFR #5JNS
Price$37.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 5, One Piece Split Construction, Neoprene Material
Mi Item #12116014
MFR #5JNS

Mfr description
5JNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.42/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    2.9370 in
  • Coupling Size Code
    5

Details

  • Coupling Component
    Sleeve
  • Material
    Neoprene
  • Operating Temperature Range
    0 to 200 °F
  • Product Type
    Coupling Sleeves
  • Sleeve Construction
    One Piece Split
  • Sleeve Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)