Motion
5S-3/4
Sleeve Coupling Flange - Size 5, 0.7500 in Bore, Powdered Metal Material
Mi Item #12116187
MFR #5S-3/4
Price$46.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 5, 0.7500 in Bore, Powdered Metal Material
Mi Item #12116187
MFR #5S-3/4

Mfr description
5S-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.79/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Coupling Outside Diameter
    3.2520 in
  • Coupling Size Code
    5
  • Hub End Outside Diameter
    1.8750 in
  • Length Through Bore  
    2.8437 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Flange
  • Hub Material
    Powdered Metal
  • Lubrication
    Maintanence Free
  • Material
    Powdered Metal
  • Product Type
    Sleeve Coupling Flanges
  • Shaft Attachment
    Keyway and Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)