Motion
SPB800X6-4545

MASTERDRIVE INC
SPB800X6-4545

V-belt Pulley - 6 Groove, 31.1720 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #12116312
MFR #SPB800X6-4545
Price$3,828.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPB800X6-4545

V-belt Pulley - 6 Groove, 31.1720 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #12116312
MFR #SPB800X6-4545

Mfr description
6/SPB800-4545
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,828.94/each

Specifications

Dimensions

  • Length Through Bore  
    4.4880 in
  • Outside Diameter  
    31.1720 in

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Series
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)