Motion
SPC335X6-3535

MASTERDRIVE INC
SPC335X6-3535

V-belt Pulley - 6 Groove, 13.5670 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #12116325
MFR #SPC335X6-3535
Price$1,461.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPC335X6-3535

V-belt Pulley - 6 Groove, 13.5670 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #12116325
MFR #SPC335X6-3535

Mfr description
6/SPC335-3535
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,461.29/each

Specifications

Dimensions

  • Length Through Bore  
    3.5040 in
  • Outside Diameter  
    13.5670 in

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Series
    SPC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)