Motion
7HS
Coupling Sleeve - 7
Mi Item #12116501
MFR #7HS
Price$280.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 7
Mi Item #12116501
MFR #7HS

Mfr description
7HS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.71/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    4.3430 in
  • Coupling Size Code
    7

Details

  • Hub Flange Type Code
    HS
  • Operating Temperature Range
    0 to 250 °F
  • Product Type
    Coupling Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)