Motion
7JE
Coupling Sleeve - 7
Mi Item #12116502
MFR #7JE
Price$60.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 7
Mi Item #12116502
MFR #7JE

Mfr description
7JE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.83/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    4.3430 in
  • Coupling Size Code
    7

Details

  • Operating Temperature Range
    0 to 272 °F
  • Product Type
    Coupling Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)