Motion
7S-15/16
Sleeve Coupling Flange - Size 7, 0.9375 in Bore
Mi Item #12116515
MFR #7S-15/16
Price$76.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 7, 0.9375 in Bore
Mi Item #12116515
MFR #7S-15/16

Mfr description
7S-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Coupling Outside Diameter
    4.6250 in
  • Coupling Size Code
    7
  • Length Through Bore  
    3.9375 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)