1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTERDRIVE INC
7S-28MM
Sleeve Coupling Flange - Size 7, 28 mm Bore
MI ITEM #
12116521
MFR #
7S-28MM
Price
$70.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
MASTERDRIVE INC 7S-28MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTERDRIVE INC
7S-28MM
Sleeve Coupling Flange - Size 7, 28 mm Bore
MI ITEM #
12116521
MFR #
7S-28MM
Mfr description
7S-28MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$70
.20
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
28 mm
Coupling Outside Diameter
4.6250 in
Coupling Size Code
7
Length Through
Bore
3.9375 in
Details
Bore Type
Finished Bore
Product Type
Sleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items