Motion
SPB224X8-3535

MASTERDRIVE INC
SPB224X8-3535

V-belt Pulley - 8 Groove, 9.0940 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #12116539
MFR #SPB224X8-3535
Price$792.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPB224X8-3535

V-belt Pulley - 8 Groove, 9.0940 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #12116539
MFR #SPB224X8-3535

Mfr description
8/SPB224-3535
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$792.65/each

Specifications

Dimensions

  • Length Through Bore  
    3.5040 in
  • Outside Diameter  
    9.0940 in

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Series
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)