Motion
SPC475X8-5050

MASTERDRIVE INC
SPC475X8-5050

V-belt Pulley - 8 Groove, 19.0790 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #12116570
MFR #SPC475X8-5050
Price$2,804.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
SPC475X8-5050

V-belt Pulley - 8 Groove, 19.0790 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #12116570
MFR #SPC475X8-5050

Mfr description
8/SPC475-5050
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,804.11/each

Specifications

Dimensions

  • Length Through Bore  
    5.0000 in
  • Outside Diameter  
    19.0790 in
  • Weight
    194.01 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Series
    SPC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)